Order Entry
ContactUsLinkComponent
SEPTA, RED RUBBER, SIZED FOR 13MM OD TUBING, PK/100
Precision Seal™ Septa, Rubber, Ace Glass Incorporated
# de catalogue 89084-496
Fournisseur:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
SEPTA, RED RUBBER, SIZED FOR 13MM OD TUBING, PK/100
Precision Seal™ Septa, Rubber, Ace Glass Incorporated
# de catalogue 89084-496
Fournisseur:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise

Spécifications

  • Color:
    Red
  • Cat. no.:
    89084-496
  • For Use With:
    13 mm O.D. Neck Glass Tubing
  • Supplier No.:
    9106-128

Spécifications

A propos de cet article

Seals are engineered for a precision fit (80% glass to rubber contact) in standard taper glassware joints and tubes

Precision-Seal™ septa are manufactured under “white room” conditions, from one certified raw material formulation, for absolute consistency in all sizes, lot-to-lot.

Ordering information: Available in red or white. Mixed set includes samples of each size available.
Customers Who Bought This Also Bought