Beakers, Big Jar, Ace Glass Incorporated
# de catalogue 89082-894
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Capacity:7.25 L (245 oz.)
- Graduation Interval:500 ml
- Description:Big Jar Beaker
- Cat. no.:89082-894
- Supplier No.:6233-07
Spécifications
A propos de cet article
This cylindrical beaker/jar has side indents for easier handling.
- Fabricated from borosilicate glass
- Made of heavy wall glass
- Graduated, with pour spout
Caution: Do not apply open flame or heat.
Ordering information: Also available with poly safety coating. Contact your Avantor representative for more information and pricing.
Customers Who Bought This Also Bought