Specifications
- Volume:50 - 300 µl
- Description:8-channel pipettor
- Cat. no.:89079-950
- Accuracy:±1.6 - 1.0%
- Precision:≤1.5–0.6%
Specifications
About this item
VWR Signature™ Ergonomic high-performance Multichannel Pipettors provide superior accuracy and precision for repeatably reliable results.
- Superior accuracy and precision for critical applications
- Updated and improved ergonomic design
- Volumes from 0.5 to 300 µl
- Fully autoclavable
Innovative ergonomic features allow for consistently comfortable pipetting, even throughout prolonged use.
These lightweight, durable pipettors are fully autoclavable and supplied with a tool for in-lab calibration. Stand sold separately.
Designed to handle multiple samples simultaneously, pipettors are available in 8- or 12-channel formats. Upgraded ergonomic features on the multichannel models include reduced plunger and volume adjustment force to significantly reduce the strain associated with repetitive pipetting procedures. An extended, curved finger rest allows the pipettor to balance securely upon the index finger of the user.
Volume setting is continuously adjustable via the micrometer wheel or dispenser button, and can be locked to prevent accidental changes while in use. This also allows a variety of different volumes to be dispensed through a single pipettor, with no limitations on designated increments.
Tapered cones provide a universal tip fit and the adjustable tip ejector accommodates a variety of tips. An individual tip cone suspension system reduces the force necessary to load tips, as well as the force necessary to eject tips.