VWR® Microwave Reaction Vials
# de catalogue 89079-402
Fournisseur: VWR International
Spécifications
- Cap included:Yes
- Capacity:10.00 - 20.00 ml
- Description:Microwave reaction vials
- Cat. no.:89079-402
- Diameter ×H:28×83 mm
- Bottom Style:Round
Spécifications
A propos de cet article
Vials are manufactured from Type I, Class A (USP Type I) heavy-wall borosilicate glass and are designed to withstand pressures up to 300 psi (20 bar).
- Borosilicate glass fabrication
- Heavy-walled design
Vials are designed to withstand great pressures for microwave reactions.
Ordering information: Supplied with 20 mm aluminum seals with installed blue PTFE-faced silicone septa. The septa are 0.125" thick (0.005" PTFE; 0.120" silicone).
Customers Who Bought This Also Bought