KIMAX® Volumetric Flasks with [ST] Glass Stopper, Wide Mouth, Class A, Kimble Chase
# de catalogue 89079-162
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:100 ml
- Height:180 mm
- ST Stopper No.:16
- Tolerance:0.10 ml
- Supplier No.:92812G-100
Spécifications
A propos de cet article
Flasks feature wide mouth for easy pipet access and heavy, uniform walls for strength, durability, and safety
All flasks are graduated to Class A volumetric tolerances. Flasks with 5–250mL capacity are calibrated to meet ASTM Specification E288.
Interior bottoms are flat, allowing for efficient stirring with standard stir bars. Large, permanent markings allow for quick, accurate identification.
Customers Who Bought This Also Bought