Tube Fittings, Connectors, PTFE, Ace Glass Incorporated
# de catalogue 89077-514
Fournisseur: Ace Glass
Small Business Enterprise
Spécifications
- Connection type:Connector
- Dimensions:18 W x 43.2L mm
- Description:PTFE Connector, Fits Tubing O.D. 6.4 mm (1/4")
- Cat. no.:89077-514
- NPT:⅜"
- Supplier No.:12770-27
Spécifications
A propos de cet article
These all-PTFE fittings have a male NPT (MNPT) thread at one end and either tube compression, a hose barb, or MNPT thread at the other end.
Customers Who Bought This Also Bought