Fiberglass Support Rods, Ace Glass
# de catalogue 89075-666
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- O.D.:13 mm
- Rod Length:305 mm (12")
- Color:Black
- Description:Fiberglass Support Rods
- Cat. no.:89075-666
- Supplier No.:11167-32
Spécifications
A propos de cet article
These Fiberglass Support Rods are used in place of aluminum rods that pit or become unsightly when used in corrosive atmosphere
Off-white or black color of these rods lends a more attractive appearance to lab setups. For use with all standard laboratory connectors.
Customers Who Bought This Also Bought