Gas Dispersion Tube, Fine Dispersion, Ace Glass Incorporated
# de catalogue 89074-496
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Length:135 mm
- Porosity:C (25 - 50 µm)
- Description:Gas Dispersion Tube
- Disc Diameter:5 mm
- Supplier No.:9435-08
Spécifications
A propos de cet article
This gas dispersion tube is for fine dispersion
Porous tip is approximately 5mm or 7mm O.D. x 10mm length. The 7mm O.D. tubes fit a #7 Ace-Thred. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought