VWR® High Density Liner Bags
# de catalogue 89072-212
Fournisseur: VWR International
Spécifications
- W×L:762×940 mm (30×37")
- Thickness:13 µm
- Cat. no.:89072-212
Spécifications
A propos de cet article
High Density Polyethylene (HDPE) liners provide extra strength at lighter weight.
- Provided in heavy-duty dispenser box
- Available in a range of thicknesses
High Density Polyethylene (HDPE) liners provide extra strength at lighter weight.
Provides excellent puncture resistance from sharp objects and heavy items. Comes in convenient heavy-duty dispenser box. Star sealed bottoms help prevent tear-out.
Customers Who Bought This Also Bought