Bubbler, Mineral Oil, Adjustable, Ace Glass Incorporated
# de catalogue 89063-998
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Description:Complete Bubbler
- Cat. no.:89063-998
- Supplier No.:8762-14
Spécifications
A propos de cet article
This mineral oil bubbler has a completely adjustable 7mm inner tube
The tube has a pulled tip, and it is secured to the vessel via #7 Ace-Thred. Volume of the bubbler is approximately 40mL. Tapered bottom of vessel allows for use with small volumes. A #7 Ace-Thred nylon bushing (89051-122) is supplied, along with a FETFE O-ring. Manufactured from borosilicate glass.
Ordering information: Available as a complete unit with vessel, inner tube, and bushing/O-ring, or the components may be purchased separately. For bushing with O-ring (only), see item 89051-122. An optional inner tube with check valve (89064-002) is also available.
Customers Who Bought This Also Bought