Vacuum Trap With Tube Connections, Bent Top Connection, Ace Glass Incorporated
Catalog # 89063-906
Supplier: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Specifications
- Ext.Ø:32 mm
- Description:Vacuum Trap With Tube Connections
- Length:250 mm
- Cat. no.:89063-906
- Side and Inner Tube O.D.:13 mm
- Supplier No.:8751-08
Specifications
About this item
Used for freezing out undesired vapors in the vacuum system and also for use in conjunction with Dewar flasks
Top is bent in line with side tube. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought