Order Entry
ContactUsLinkComponent
8075 STIRRING SHAFT, Glass, Polished, 10mm
Stirring Shaft, Borosilicate, Ace Glass
# de catalogue 89061-968
Fournisseur:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
8075 STIRRING SHAFT, Glass, Polished, 10mm
Stirring Shaft, Borosilicate, Ace Glass
# de catalogue 89061-968
Fournisseur:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise

Spécifications

  • Length:
    440 mm (171/3")
  • Description:
    Stirring Shaft, Borosilicate Polished, 10 mm
  • Cat. no.:
    89061-968
  • Fits Flask:
    250 ml - 3 L
  • Type:
    Button
  • Supplier No.:
    8075-12

Spécifications

A propos de cet article

Polished glass stirring shafts, 10 mm O.D

Can be used to join blades to button type shafts, and join agitators to beaded shafts. Plain shafts will accept agitators secured with a set screw anywhere along the ground flat section. Can also be joined to stirrer motor with the use of a chuck. Fabricated from borosilicate glass.

Customers Who Bought This Also Bought