Stirring Shaft, Ground Borosilicate, Ace Glass Incorporated
# de catalogue 89061-944
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Length:580 mm (overall), 560 mm (ground)
- Description:Bead Type
- Cat. no.:89061-944
- Fits Flask:3000 - 5000 ml
- Supplier No.:8068-32
Spécifications
A propos de cet article
Precision ground glass stirring shafts, 10mm OD, paddled
Available solid or hollow, in button type, paddle type, or bead type. Button type shafts accept stir blades, while beaded shafts accept agitators. Use with Trubore® bearings. Join to motor via chuck. Fabricated from borosilicate glass.
BodyTextAccessories: PTFE Gaskets are designed to fit a variety of stirring shafts, such as 89061-938, 89061-946, 89084-572, 89061-962, or 89062-014. Gaskets are also useful as a dust cover, or as a replacement for the gasket supplied with collars (such as 89235-694).
Customers Who Bought This Also Bought