Complete Precision Trubore® Stirrer Assembly, Ace Glass Incorporated
# de catalogue 89061-742
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Maximum Volume:500 - 1000 ml
- Description:Stirrer Assembly, 10mm, Glass Blade, ST Joint Size 29/42
- Cat. no.:89061-742
- Supplier No.:8041-15
Spécifications
A propos de cet article
Precision Trubore® Stirrer Assembly consisting of 10 mm I.D. bearing, bushing, precision ground, button type glass shaft and blade.
Available with either glass or PTFE stir blade.
Customers Who Bought This Also Bought