Tube, Straight, with Fritted Disc, Ace Glass Incorporated
# de catalogue 89058-460
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- O.D.:20 mm
- Pore size:70 - 100 µm
- Porosity:B
- Description:Tube
- Supplier No.:7209-14
Spécifications
A propos de cet article
This tube has a fritted disc sealed on bottom.
Overall length of the tube is 125 mm. Available in four different porosities. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought