Straight Tube with Porus Disc, Ace Glass Incorporated
# de catalogue 89058-438
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Length:250 mm
- O.D.:100 mm
- Pore size:145 - 174 µm
- Porosity:A
- Description:Straight Tube with Porus Disc
- Disc Diameter:90 mm
- Supplier No.:7205-72
Spécifications
A propos de cet article
This tube is designed for the construction of special apparatus.
Disc is centered in tube. Available in various disc diameters and tube lengths. Frits available in five different porosities. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought