Gas Dispersion Tube, 15° Angle, Ace Glass Incorporated
# de catalogue 89058-380
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Length:330 mm
- Porosity:B (70 - 100 µm)
- Description:Gas dispersion tube, fits 3000–5000 ml flasks
- Supplier No.:7204-08
Spécifications
A propos de cet article
Gas dispersion tube with porous fritted tip for use with #7 Ace-Threds
Tube is 6.5mm O.D. and bent at 15° to allow positioning inside a flask to avoid stirring paddles and yet reach close to bottom of flask. Frit length is 10mm. Fabricated from borosilicate glass.
Ordering information: Available in two different porosities and lengths.
Customers Who Bought This Also Bought