Straight Gas Dispersion Tube, Ace Glass Incorporated
# de catalogue 89058-348
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Porosity:A (145 - 174 µm)
- Description:Straight Gas Dispersion Tube
- Disc Diameter:30 mm
- Supplier No.:7197-12
Spécifications
A propos de cet article
The top tube features an 8mm O.D., and the total length of the tube is 150mm
Thickness of the bottom is 14mm. The bottom O.D. matches the disc diameter, and the overall length is 164mm. Available in two different disc diameters, and four different porosities. Fabricated from borosilicate glass.
Customers Who Bought This Also Bought