Gas Washing Bottle with Fritted Disc, Ace Glass Incorporated
# de catalogue 89057-620
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Capacity:500 ml (16.9 oz.)
- Porosity:145–174 micron
- Description:Stopper (Only)
- Cat. no.:89057-620
- Supplier No.:7163-80
Spécifications
A propos de cet article
Gas washing bottle features a 25 mm glass fritted disc.
- Fabricated from borosilicate glass
Joints are [ST] 40/35. The inlet/outlet arms are 8 mm Ext.Ø.
Ordering information: Complete apparatus includes bottle (125 ml item 89057-602, 250 ml item 89057-604, or 500 ml item 89057-606) and stopper. These items can also be purchased separately.
Customers Who Bought This Also Bought