Gas Washing Bottle with Large Disc, Ace Glass Incorporated
# de catalogue 89057-612
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Capacity:125 ml (4.2 oz.)
- Porosity:25–50 micron
- Description:Stopper (Only)
- Cat. no.:89057-612
- Supplier No.:7162-64
Spécifications
A propos de cet article
The gas washing bottle with large disc provides greater capacity.
- Fabricated from borosilicate glass
- Joints are a [ST] 40/35
The 125 ml size has a 25 mm fritted disc, while the 250 and 500 ml sizes are fitted with a 30 mm disc. The inlet/outlet arms are 8 mm Ext.Ø.
Ordering information: Complete apparatus includes bottle and stopper. These items can also be purchased separately.
Customers Who Bought This Also Bought