Flask, Dewar, Ace Glass Incorporated
# de catalogue 89057-550
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Capacity:1.9 L
- Description:Dewar Flask, 1.9 L
- Ø int.:119 mm
- Int. height:195 mm
- Cat. no.:89057-550
- Supplier No.:7075-20
Spécifications
A propos de cet article
Dewar flask
Cylindrical form borosilicate glass is silvered and evacuated. Furnished with an aluminum base and plastic mesh. Intended for use with liquid nitrogen only.
Customers Who Bought This Also Bought