Order Entry
ContactUsLinkComponent
6525 COUPLING, Reaction Flask
Coupling for Clamping Reaction Flask, Ace Glass
# de catalogue 89055-304
Fournisseur:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
6525 COUPLING, Reaction Flask
Coupling for Clamping Reaction Flask, Ace Glass
# de catalogue 89055-304
Fournisseur:  Ace Glass
Product available on GSA Advantage®
Small Business Enterprise

Spécifications

  • Description:
    Coupling for Clamping Reaction Flask, Replacement Coupling Insert
  • Size:
    300 mm
  • Cat. no.:
    89055-304
  • Supplier No.:
    6525-74

Spécifications

A propos de cet article

Coupling for clamping reaction flask to reaction flask heads

PTFE crescent ring "L" shaped gaskets for use with coupling. These gaskets are placed between the flat ground glass surfaces of the head and flask. Consists of a flat ring with locating skirt. Temperature limit, 200°C.

Complete coupling consists of two plastic, phenolic resin rings, set of three clamp inserts with clamp insert clips, and appropriate number of stainless steel bolts, springs, nuts and washers. The inserts are placed inside the coupling and used with the clamp insert clips to firmly secure the flask to the head. Preset optional T-handle torque wrench, 30 in-lbs maximum, and 1/4" socket are available for safe tightening of coupling. Gaskets (required), wrench, and socket are not included with coupling, and must be ordered separately.

Ordering information: Replacement Parts: Clamp Insert (each insert = 3 arcs).
Customers Who Bought This Also Bought