To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Ext.Ø:1.07 mm
- Ø int.:.65 mm
- Description:Needles, Syringe, Chromatography
- Cat. no.:89053-772
- Gauge:19
- Supplier No.:5936-39
Specifications
About this item
These standard hypodermic type needles are made from 304 full hard stainless steel tubing with chrome plated brass American standard Luer-Lok taper short hubs
Supplied 50 mm (2") long with point style #2 (20° bevel) for septum penetration.