DURAN® Laboratory Bottles, GL Thread, Vacuum Pressure Rated, Ace Glass
# de catalogue 89051-811
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Capacity:250 ml (8.5 oz.)
- Color:Clear
- Description:Duran® laboratory bottle, netted, with cap
- Cat. no.:89051-811
- GL Thread Size:45
- Supplier No.:5539-216
Spécifications
A propos de cet article
DURAN® graduated laboratory bottles are chemically resistant and stable and approved for vacuum and/or pressure from −1 to 1.5 bar.
Graduations are colored blue. Available in clear, amber, plastic coated, or netted formats. Temperature range up to a maximum of 140 °C (284 °F) with a maximum ∆T of 30 °C (86 °F). Bottles can be hot air sterilized or autoclaved. Fabricated from borosilicate glass. Bottles comes with blue polypropylene cap and a removable pouring ring that allows for drip-free operations.
Certifications: Bottles confirm to DIN ISO 1595.
Ordering information: Only netted bottles are supplied with a cap.
Customers Who Bought This Also Bought