Adapter, Vacuum Take-Off, Short Stem, Ace Glass Incorporated
# de catalogue 89051-376
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Description:Vacuum Take-Off, Short Stem Adapter
- Cat. no.:89051-376
- Bottom Inner [ST] Joint Size:24/40
- Supplier No.:5193-08
Spécifications
A propos de cet article
This vacuum take-off adapter features a short stem.
- Stem length below joint of 30 mm
- With hose connection
- Fabricated from borosilicate glass
The stem length below the joint is 30mm. Use with a 3/8-inch or 5/16-inch I.D. tubing, size C hose connection.
Customers Who Bought This Also Bought