Ultra-Precision NMR Sample Tubes, 200 Mhz, Ace Glass Incorporated
# de catalogue 89050-922
Fournisseur: Ace Glass
Product available on GSA Advantage®
Small Business Enterprise
Spécifications
- Length:203 mm (8")
- O.D.:4.9635±0.0065 mm
- Description:Ultra-Precision NMR Sample Tubes
- Frequency:200 MHz
- Supplier No.:2506-08
Spécifications
A propos de cet article
Ultra-precise, accurate NMR sample tubes
Available in 17.8 cm (7") and 20.3 cm (8") lengths.
Customers Who Bought This Also Bought