Straight-Sided Jars, Clear Glass, Kimble Chase, DWK Life Sciences
Catalog # 89045-858
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap size:89-400
- Cap Type:PTFE-faced LDPE foam cap liners
- Ø:95 mm
- Capacity:1 L (33.8 oz.)
- Height:170 mm
- Cat. no.:89045-858
- Packaging:Convenience Packs
- Supplier No.:5413289V-26
Specifications
About this item
Jars feature a wide-mouth design for efficient addition and removal contents
Clear glass allows for easy viewing of contents. Made of Type III soda-lime glass. Available with or without black phenolic closures.
Ordering information: Packaging options include bulk packs (shrink-wrapped modules with caps in bags), convenience packs (caps attached), or pallet packs (jars only; caps not included). All 1L (33.8oz.) jars are packed in corrugated cartons with divider cells. Pallet packs of 1L (33.8oz.) jars contain 54 cartons.
Frequently Bought Together