Order Entry
Canada
ContactUsLinkComponent
Straight-Sided Jars, Clear Glass, Kimble Chase, DWK Life Sciences
Catalogue # 89045-758
undefined
Straight-Sided Jars, Clear Glass, Kimble Chase, DWK Life Sciences
Catalogue # 89045-758
Supplier Number:  5410870V-21

Spécifications

  • Cap Size:
    70-400
  • Cap Type:
    Pulp/vinyl cap liners
  • Ø:
    73 mm
  • Capacity:
    250 ml (8.5 oz.)
  • Height:
    88 mm
  • Cat. no.:
    89045-758
  • Packaging:
    Convenience Packs
  • Supplier No.:
    5410870V-21

Spécifications

À propos de cet article

Jars feature a wide-mouth design for efficient addition and removal contents

Clear glass allows for easy viewing of contents. Made of Type III soda-lime glass. Available with or without black phenolic closures.

Ordering information: Packaging options include bulk packs (shrink-wrapped modules with caps in bags), convenience packs (caps attached), or pallet packs (jars only; caps not included). All 1L (33.8oz.) jars are packed in corrugated cartons with divider cells. Pallet packs of 1L (33.8oz.) jars contain 54 cartons.
Frequently Bought Together