Straight-Sided Jars, Clear Glass, Kimble Chase, DWK Life Sciences
# de catalogue 89045-754
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap Size:58-400
- Cap Type:Pulp/Vinyl Cap Liners
- Capacity:125 ml (4.2 oz.)
- Ø:60 mm
- Height:68 mm
- Cat. no.:89045-754
- Packaging:Convenience Packs
- Supplier No.:5410458V-21
Spécifications
A propos de cet article
Jars feature a wide-mouth design for efficient addition and removal contents
Clear glass allows for easy viewing of contents. Made of Type III soda-lime glass. Available with or without black phenolic closures.
Ordering information: Packaging options include bulk packs (shrink-wrapped modules with caps in bags), convenience packs (caps attached), or pallet packs (jars only; caps not included). All 1L (33.8oz.) jars are packed in corrugated cartons with divider cells. Pallet packs of 1L (33.8oz.) jars contain 54 cartons.
Customers Who Bought This Also Bought