Packers, Amber, Wide Mouth, Kimble®, DWK Life Sciences
# de catalogue 89045-610
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Cap Size:33-400
- Capacity:60 ml (2 oz.)
- Cat. no.:89045-610
- Packaging:Bulk Packs with Unattached Caps in Bags
- Diameter ×H:44×75 mm
- Liner Material:Pulp/Vinyl
- Supplier No.:5220233C-21
Spécifications
A propos de cet article
Bottles are constructed of sturdy Type III soda-lime glass and feature a wide mouth design to aid in the addition and removal of sample contents.
The amber glass design provides protection for light-sensitive samples. Unless otherwise noted, bottles are supplied with black phenolic caps.
Packaging: Convenience packs consist of corrugated cases with dividers separating glassware in smaller quantities (12 to 48 per pack). Bulk packs consist of shrink-wrapped glassware bundles (12 to 432 per wrap) packaged in corrugated cases. Bottle caps are included in separate bags within the case. Bottles sold without caps are also packaged in bulk packs. Pallet packs consist of shrink-wrapped glassware bundles stacked onto shrink-wrapped pallets. This packaging is designed for large glassware quantities.
Customers Who Bought This Also Bought