Vacuum Traps, O-Ring Joints, Chemglass
# de catalogue 89029-422
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Length:—
- O.D.:—
- ST Joint No.:30
- Description:Vacuum Trap, Stopper Only
- Cat. no.:89029-422
- Supplier No.:CG-4513-30
Spécifications
A propos de cet article
Vacuum traps with an o-ring joint to connect the trap body to the stopper
O-ring joint provides for a vacuum tight, grease free seal and permits the trap body to be easily disconnected from the stopper for cleaning. Serrated hose connections are 13.5 mm at the smallest serration and 15.5 mm at the largest serration.
Delivery: Complete trap is supplied with a stopper, lower body, viton o-ring and stainless steel pinch clamp.
Customers Who Bought This Also Bought