Glassware Cleaning Brushes for Cylindrical Reactors, Chemglass
# de catalogue 89028-392
Fournisseur: Chemglass
Small Business Enterprise
Spécifications
- Handle Material:Plastic
- Description:Cleaning Brush for Cylindrical Reactors
- Total length:9"
- Brush Head Width:3"
- Cat. no.:89028-392
- Supplier No.:CG-1146-01
- Brush Head Length:4 1/2"
Spécifications
A propos de cet article
Glassware cleaning brush for large cylindrical reactors.
- Chemically resistant brush head
- Will not scratch surfaces
Brush has a 3×4.5" rectangular non-abrasive scrubbing pad at the end of either a 9" or 33" handle for cleaning larger cylindrical reactors.
Customers Who Bought This Also Bought