Quartz Griffin Beakers, Chemglass
Catalog # 89028-382
Supplier: Chemglass
Small Business Enterprise
Specifications
- Ø ext.:107 mm
- Capacity:1000 ml
- Description:Quartz Beaker
- Height:140 mm
- Cat. no.:89028-382
- Supplier No.:CG-1110-06
Specifications
About this item
Low form beakers made of quartz.
- Non-graduated with pouring spout
- Beaker can be used at temperatures up to 1000 °C
Frequently Bought Together