Order Entry
ContactUsLinkComponent
Natural HDPE 1L narrow mouth container
EP Scientific Class 100 Low-Particle/Low Metal Bottles, HDPE, Thermo Scientific
# de catalogue 89026-592
Fournisseur:  Thermo Scientific
EP Scientific Class 100 Low-Particle/Low Metal Bottles, HDPE, Thermo Scientific
# de catalogue 89026-592
Fournisseur:  Thermo Scientific

Spécifications

  • Cap Size:
    38-430
  • Capacity:
    1 L (32 oz.)
  • Color:
    Natural
  • Description:
    HDPE Narrow Mouth Nalgene Bottle with Closure
  • Cat. no.:
    89026-592
  • Supplier No.:
    15001WNLP

Spécifications

A propos de cet article

These bottles are ideal for break-resistant storage and packaging of ultrapure materials, off-line D.I.

  • Narrow-mouth, natural HDPE bottles

Bottles are certified to contain less than 20 particles per ml at >= 0.3 µ. The metals typically certified include Al, Ca, Cu, Fe, K, Mg, Mn, Na and Zn at <10 ppb.

Water and chemical sampling, testing for trace inorganic impurities, particle analysis, and for use in combination packaging.

Ordering information: Bottles are supplied with polypropylene caps and are double-bagged for extra cleanliness. Supplied with Certificate of Analysis.
Customers Who Bought This Also Bought