VWR® Tissue Grinders, PTFE
# de catalogue 89026-398
Fournisseur: VWR International
Spécifications
- Capacity:2 ml
- Ø:—
- Description:Plain Plunger
- Height:230 mm
- Cat. no.:89026-398
Spécifications
A propos de cet article
Composed of a stainless steel plunger with pure PTFE head and a precision borosilicate glass vessel.
- Inert
- Non-contaminating
- PTFE head
- Available in plain or serrated formats
Plungers are available plain for softer tissues, or serrated for harder tissues. Tissue grinders are inert and non-contaminating. Standard clearance (between plunger and glass): 0.15–0.25mm.
Ordering information: Glass vessel and plunger are sold separately. Please order corresponding sizes of each.
Customers Who Bought This Also Bought