VWR® Tissue Grinders, PTFE
# de catalogue 89026-392
Fournisseur: VWR International
Spécifications
- Capacity:5 ml
- Ø:12 mm
- Description:Glass Vessel
- Height:135 mm
- Cat. no.:89026-392
Spécifications
A propos de cet article
Composed of a stainless steel plunger with pure PTFE head and a precision borosilicate glass vessel.
- Inert
- Non-contaminating
- PTFE head
- Available in plain or serrated formats
Plungers are available plain for softer tissues, or serrated for harder tissues. Tissue grinders are inert and non-contaminating. Standard clearance (between plunger and glass): 0.15–0.25mm.
Ordering information: Glass vessel and plunger are sold separately. Please order corresponding sizes of each.
Customers Who Bought This Also Bought