To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Spécifications
- Length:8.9 cm (3.5")
- Sterile:-
- Description:Jones Towel Clamp
- Material:Stainless Steel
- Tip Configuration:Perforating 1 x 1 Prongs
- Curvature:Straight
- Tip Style:Pointed
- Grade:Premium OR-Grade
- Supplier No.:47-2930
- Handle:Thumb
Spécifications
A propos de cet article
Sklar's® Jones towel clamp utilizes inward curving, pointed tips to penetrate towels and drapes to hold them in place over surgical sites
This clamp has a cross action, spring handle and is available in different lengths. Latex-free.