Diamond-Plate SpongeCote™ and UltraSoft Floor Mats, Wearwell®
# de catalogue 89020-784
Fournisseur: Wearwell
Spécifications
- Color:Black with yellow border
- Description:UltraSoft diamond-plate mat
- Thickness:24 mm (¹⁵⁄₁₆")
- Length:91 cm (3 ft.)
- Width:61 cm (2 ft.)
- Supplier No.:71541126151
Spécifications
A propos de cet article
These industrial strength, anti-fatigue diamond-plate mats are designed for comfort and multiple shift operation use
- Industrial strength
- Antifatigue
- Resists abrasion and most chemical spills
The SpongeCote™ mats feature a 1cm (3/8") thick Nitricell® sponge base and have an overall thickness of 1.4cm (9/16"). The UltraSoft mats feature a double-thick Nitricell® sponge base and have an overall thickness of 2.4cm (15/16").
The diamond-plate surface is designed for heavy-use production and lab areas, and resists abrasion and most chemical spills. The Nitricell® base is a nitrile composite that provides exceptional comfort, rebound, and long life.
Customers Who Bought This Also Bought