VWR® Freestanding Specimen and Centrifuge Tubes, PP, with Plug Seal Caps
# de catalogue 89012-780
Fournisseur: VWR International
Spécifications
- Cap Type:Flat cap
- Format:Freestanding bottom
- Sterility:Non sterile
- Volume:30 ml
- Color:Natural
- Environmentally Preferable:Sustainable Packaging,Low Manufacturing Impact
- Packaging:Bulk
- Maximum RCF:7500×g
- Cap Color:Natural
Spécifications
A propos de cet article
Made of polypropylene, these tubes feature molded gradutions and a leak-proof plug seal cap designed to withstand 95 kPa of pressure.
- Polypropylene fabrication
- Skirted design
- Plug seal caps
- Available sterile or non-sterile
Skirted design enables tubes to stand upright, allowing for use without separate racks or stands.
Packaging: Tubes are available in bags of 50 with attached cap, or bulk packaged with 500 separate caps.
Customers Who Bought This Also Bought