KIMAX® Glass Rods, Kimble Chase, DWK Life Sciences
# de catalogue 89003-310
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Ø:25.4 mm
- Length:121.9 cm ±0.6 (48" ±1/4)
- Description:Glass rods, 18 per case
- Weight:0.43 lbs./ft
- Supplier No.:80700-1
Spécifications
A propos de cet article
Made of KG-33 borosilicate glass; which has a low coefficient of expansion
Ends are cut.
Certifications: Meets requirements for Type I Class A, ASTM E438.
Ordering information: All values are approximate.
Customers Who Bought This Also Bought