KIMAX® Centrifuge Tubes, Graduated, Conical-Bottom, with Screw Caps, Kimble Chase
# de catalogue 89002-216
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Cap Size:24-410
- Volume:40 ml
- Description:Heavy-Duty Tube
- Maximum RCF:2980×g
- O.D.×L:29×140 mm
- Supplier No.:45200-40
Spécifications
A propos de cet article
Tubes are graduated and calibrated to contain.
- Centrifuge tubes are made of borosilicate glass
Scale, legend, and marking spot are printed in durable white ceramic enamel. Tubes have a screw-thread finish and include an autoclavable phenolic cap with PTFE-faced rubber liner. Heavy-duty tubes are made with heavier walled tubing to withstand higher centrifugation speeds.
Customers Who Bought This Also Bought