KIMAX® Volumetric Flask with [ST] Glass Stopper, Square, Class A, Kimble Chase
Catalogue # 89002-066
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:900 ml
- Cat. no.:89002-066
- ST Stopper No.:22
- Tolerance:±0.35 ml to contain, ±0.75 ml to deliver
- Supplier No.:28046-900
Spécifications
À propos de cet article
These KIMAX® flasks are especially designed to take up less area and pack more closely on shelves and in refrigerators or other storage cabinets.
- Calibrated to contain, 28046 series is also calibrated to deliver
- Square cross-section with a width less than the widest diameter of a typical round flask
- All sizes cover 25-35% less area than conventional flasks
- Graduation ring and marking spot are blasted onto glass
Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Ordering information: Supplied with [ST] ground glass stopper.
Frequently Bought Together