KIMAX® Funnels, Long Stem, 60° Angle, Kimble Chase, DWK Life Sciences
# de catalogue 89001-414
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Stem length:150 mm
- Stem O.D.:15 mm
- Top Diameter:150 mm
- Cone Volume:600 ml
- Supplier No.:28980-150
Spécifications
A propos de cet article
Constructed with heavy uniform walls and strong, fire polished rims and stems for a long service life
These funnels are made of low extractable borosilicate glasses.
Funnels have a high resistance to chemical attack, mechanical shock, and thermal shock.
Certifications: Designed from ASTM Specification E1095, Type I, Class B requirements.
Customers Who Bought This Also Bought