KIMBLE® KONTES® Buchner Funnels, with KIMFLOW® Fritted Disc, Kimble Chase
# de catalogue 89001-044
Fournisseur: DWK Life Sciences (KIMBLE)
Spécifications
- Capacity:3000 ml
- Porosity:Coarse
- Stem O.D.:26 mm
- Stem Length:110 mm
- Disc Diameter:150 mm
- Height Above Disc:170 mm
- Supplier No.:28400-30001
Spécifications
A propos de cet article
For use wherever filter paper and membranes cannot withstand the chemical attack of the filtrate.
- Has a marking spot
Funnels are constructed with heavy walled stems and beaded top rims for extra strength.
Certifications: Designed from Federal Specification DD-F-776. Low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.
Delivery: Supplied with KIMFLOW® fritted disc.
Customers Who Bought This Also Bought