KIMBLE® KIMAX® GL45 Media/Storage Bottles, Graduated, DWK Life Sciences
# de catalogue 89000-930
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:500 ml (16.9 oz.)
- Graduation Interval:50 ml
- Graduation range:100–400 mL
- Description:Media Bottle with Blue Cap
- Cat. no.:89000-930
- Supplier No.:14395-500
Spécifications
A propos de cet article
General-purpose bottles feature white enamel graduations and marking spots.
Wide, 30 mm Int.Ø openings are designed for easy filling. Replaceable, drip-free, clear polypropylene pour ring is incorporated into the bottle design. Bottles are available uncapped, or supplied with linerless GL45 polypropylene caps that are autoclavable to 140 °C (284 °F). Optional high-temperature caps and pour rings are autoclavable to 180 °C (356 °F).
Customers Who Bought This Also Bought