KIMAX® Color-Coded Griffin Beakers, Double Scale, Borosilicate Glass, Kimble Chase
# de catalogue 89000-888
Fournisseur: DWK LIFE SCIENCES S. DE R.L. DE MX
Spécifications
- Capacity:250 ml (8.5 oz.)
- Graduation Interval:25 ml
- Graduation range:25 - 200 ml
- O.D.:68 mm
- Height:88 mm
- Cat. no.:89000-888
- Supplier No.:14000G-250
Spécifications
A propos de cet article
These low-form borosilicate glass beakers feature brightly screened marking areas and graduations in blue, green, red, or yellow.
- Durable matte finish of marking area allows use of a pencil
- Double-graduated scale is easy to read
Designed from ASTM Specifications E960, Type I requirements.
Customers Who Bought This Also Bought