VWR® PureStep Adhesive Floor Mats
Catalog # 87004-020
Supplier: VWR International
Specifications
- Color:White
- Length:91 cm (36")
- Cat. no.:87004-020
- Width:46 cm (18")
Specifications
About this item
Multilayered contamination control mats remove and contain dirt and dust from foot traffic and equipment wheels.
- 0.3 mil thick acrylic-based, pressure-sensitive adhesive coating
- Antimicrobial agent protects against growth of bacteria, mold, and fungus
Mats consist of 30 or 60 sheets of 1.5 mil low-density polyethylene film. Each sheet has a 0.3 mil thick acrylic-based, pressure-sensitive adhesive coating. Numbered tabs ensure one-at-a-time sheet removal. Mats can easily be removed during routine floor maintenance. Some sizes are available with high-tack adhesives. Mat frames fit mats of sizes specified. Frames provide added stability with nonskid backing and allow use on surfaces that are not ideal for tacky mats.
Ordering information: Mats and frames are sold separately. For adhesive mats pre-applied to single or double frames, see the VWR® Intro Mats with Stabilizing Frame series.
Customers Who Bought This Also Bought