VWR® PUREImage™ Cleanroom Paper
# de catalogue 87003-430
Fournisseur: VWR International
Product available on GSA Advantage®
Spécifications
- Color:White
- Description:Cleanroom paper #22
- Environmentally Preferable:Sustainable Packaging
- Cat. no.:87003-430
- Dimensions:8.5×11"
- Weight:80 g/m² (22 lbs.)
Spécifications
A propos de cet article
Cleanroom paper is designed for writing, printing, and photocopying in cleanroom environments where the prevention of chemical exportation and particle contamination is critical. Designed for writing, printing, and photocopying in cleanroom environments.
- Features high tensile strength and excellent heat resistance for enhanced copier and printing efficiency
- Web-cleaned on both sides prior to sheeting
- Polyethylene binding technology results in very low levels of particles, nonvolatile residue (NVR), and ion extractables
- Unique precision cutting technology guarantees consistent sizing and cleanliness
Cross direction tear strength: 75 g latex impregnated paper, 81 g non latex paper
Brightness: 88 - 92%
Caliper: #22: 94 - 104 µm; #28: 110 - 120 µm
Certifications: Paper is cleaned and double-bagged in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom. Paper is suitable for use in ISO Class 4 to Class 6 (FED-STD-209E Class 10 to Class 1000) cleanroom environments.
Ordering information: Paper is packed 250 sheets per pack and 10 packs per case, except for non-latex paper 89068-916, 82028-078, and -076 which are packed 500 sheets per case.
Customers Who Bought This Also Bought