Sample Containers with Screw Caps, Polypropylene, BrandTech
Catalog # 83008-660
Supplier: Brandtech
Specifications
- Capacity:60 ml (2 oz.)
- Dimensions:38dia. x 90H mm
- Cat. no.:83008-660
- Supplier No.:V130394
Specifications
About this item
Translucent polypropylene containers with screw caps
- Chemically resistant polypropylene
- Easy to clean
- Screw on caps for security
Maximum operating temperature: 125 °C (225 °F). Autoclavable.
Frequently Bought Together