Specifications
- Sterility:Sterile
- Color:Natural
- Cat. no.:82050-648
- Working Volume:50 - 300 µl
- Maximum Volume:355 µl
- Supplier No.:650261
Specifications
About this item
These 96-well microplates are manufactured from ClearChoice™ virgin polypropylene resin and are produced with uniform external dimensions and tolerances to meet ANSI recommendations for compatibility with equipment and robotics.
- Virgin polypropylene construction
- Alphanumeric coding
- Free of RNase, DNase, and human DNA
- Nonpyrogenic
- Stackable
- Autoclavable
These plates are biologically inert, exhibit low binding characteristics, offer high temperature tolerance (–196 to 121 °C/–321 to 250 °F), and are resistant to many standard laboratory chemicals
Microplates feature alphanumerically coded wells. Round-bottom plates, conical-bottom plates, or flat-bottom plates enable complete sample recovery. Chimney well plates feature a chimney-like arrangement in which each well stands on its own to reduce the possibility of cross-contamination, and feature individual rims that rise above the surface of the plate to aid in sealing by cap mat, thermal sealer, or adhesive sealer. Stackable and autoclavable. Plates are supplied without lids. Dimensions: 128L×86W×15H mm.
Plates are free of detectable RNase, DNase, human DNA, and pyrogens. All plates have a footprint conforming to the ANSI/SBS 1-2004 Standard.
Black plates are ideal for fluorescence polarization.